
Blower Motor Resistor, Ru-800
Mfr # RU-800
Zoro # G1664114
original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Harness Length - inches
No wire
Coil Type
Electronic
Terminal Gender
Male
Terminal Type
Blade
Connector Type
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RU-800
Zoro #
G1664114
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Coil Type
Electronic
Terminal Gender
Male
Terminal Type
Blade
Connector Type
Bolt Mount
Number Of Connector Cavities
3
Connector Quantity
1
Terminal Quantity
3
Number of Speeds
3-5 Speed
Mounting Bracket(s) Included
Yes
Connector Gender
Female
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.