
Blower Motor Resistor, Ru-806
Mfr # RU-806
Zoro # G1667474
original price: $38.45
5% off
new price: $36.35
/eaKey Features
Color
Black , Gray
Terminal Quantity
4
Connector Type
Screw
Number of Speeds
3-5 Speed
Housing Material
Plastic, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RU-806
Zoro #
G1667474
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Color
Black , Gray
Terminal Quantity
4
Connector Type
Screw
Number of Speeds
3-5 Speed
Housing Material
Plastic, Metal
Connector Gender
Female
Coil Type
Electronic
Connector Shape
Rectangular
Terminal Gender
Male
Number Of Connector Cavities
1
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.