
Blower Motor Resistor, Ru-894
Mfr # RU-894
Zoro # G1673600
original price: $38.19
12% off
new price: $33.49
/eaKey Features
Series
Intermotor
Coil Type
Electronic
Connector Type
Bolt On
Number Of Connector Cavities
4
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RU-894
Zoro #
G1673600
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Item
Blower Motor Resistor
Series
Intermotor
Coil Type
Electronic
Connector Type
Bolt On
Number Of Connector Cavities
4
Terminal Type
Blade
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
4
Connector Shape
Rectangular
Terminal Gender
Male
Number of Speeds
3-5 Speed
Mounting Bracket(s) Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.