Zoro Homepage

Blower Motor Resistor, RU-897

  • Mfr # RU-897

  • Zoro # G200678600


original price: $32.25
10% off
new price: $28.99
/ea

Key Features

Terminal Type
Blade
Connector Type
Clip
Number Of Connector Cavities
1
Terminal Quantity
4
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-897
Zoro #
G200678600
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Terminal Type
Blade
Connector Type
Clip
Number Of Connector Cavities
1
Terminal Quantity
4
Connector Shape
Rectangular
Terminal Gender
Male
Connector Gender
Female
Number of Speeds
3-5 Speed

Description

Blower Motor Resistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.