Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, RU925

  • Mfr # RU925

  • Zoro # G200678846


original price: $148.99
7% off
new price: $137.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Connector Type
Screw
Number of Speeds
3-5 Speed
Number Of Connector Cavities
1
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU925
Zoro #
G200678846
UPC #
33086110028
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Terminal Type
Blade
Connector Type
Screw
Number of Speeds
3-5 Speed
Number Of Connector Cavities
1
Connector Quantity
1
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
4
Terminal Gender
Male

Description

Blower Motor Resistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.