Zoro Homepage

Blower Motor Resistor, Ru983

  • Mfr # RU983

  • Zoro # G1679009


original price: $26.25
9% off
new price: $23.65
/ea

Key Features

Connector Gender
Female
Number of Connectors
1
Connector Shape
Rectangular
Terminal Gender
Male
Number of Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU983
Zoro #
G1679009
UPC #
33086394824
Country of Origin
Unknown

Details

Item
Blower Motor Resistor
Connector Gender
Female
Number of Connectors
1
Connector Shape
Rectangular
Terminal Gender
Male
Number of Terminals
4
Terminal Type
Blade
Number of Connector Cavities
1
Attachment Method
Bolt On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.