Zoro Homepage

BLOWER MOTOR RESISTOR

  • Mfr # RU996

  • Zoro # G402145504


original price: $58.25
7% off
new price: $53.99
/ea

Key Features

Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Number Of Connector Cavities
1
Number of Speeds
3-5 Speed
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU996
Zoro #
G402145504
UPC #
33086542188
Country of Origin
Unknown

Details

Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Number Of Connector Cavities
1
Number of Speeds
3-5 Speed
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
4

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.