Zoro Homepage

Body Harness Connector, S-1756

  • Mfr # S-1756

  • Zoro # G5923411


product price: $41.49
/ea

Key Features

Length
1.75"
Material
Plastic
Wiring Harness Length (in)
13.5
Gauge
16 ga.
Terminal Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1756
Zoro #
G5923411
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.75"
Wiring Harness Length (in)
13.5
Harness Length - inches
12.5"
Housing Length (in)
2"

Details

Material
Plastic
Gauge
16 ga.
Terminal Quantity
8
Number of Wires
8
Terminal Type
Pin
Number Of Splice Connectors Include
8
Connector Shape
Round
Contact Terminal Material
Metal
Connector Gender
Female
Connector Quantity
1
Wire Gauge (ga)
18
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Terminal Gender
Male
Weatherproof Sealed
Yes
Wire Quantity
8
Water Resistant
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.