Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BODY SWITCH AND RELAY OE Replacement 35 Amp 5 Terminals

  • Mfr # RY-232

  • Zoro # G508375010


product price: $13.55
/ea

Key Features

Voltage
12 V
Terminal Type
Blade
Amperage
35 A
Connector Shape
Rectangular
Terminal Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-232
Zoro #
G508375010
UPC #
91769146788
Country of Origin
China

Details

Voltage
12 V
Terminal Type
Blade
Amperage
35 A
Connector Shape
Rectangular
Terminal Quantity
5
Contents
Relay
Connector Gender
Male
Terminal Gender
Male
Functions
Multi-Function Relay

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.