Zoro Homepage

BODY SWITCH AND RELAY OE Replacement 5 Pin Terminals

  • Mfr # RY-429

  • Zoro # G008375022


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Voltage
12 V
Terminal Type
Blade
Amperage
25
Contents
Relay
Functions
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-429
Zoro #
G008375022
UPC #
91769533243
Country of Origin
China

Details

Voltage
12 V
Terminal Type
Blade
Amperage
25
Contents
Relay
Functions
Relay
Terminal Quantity
5
Connector Shape
Rectangular
Terminal Gender
Male

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.