Zoro Homepage

Brake Fluid Level Sensor Connector

  • Mfr # S-2031

  • Zoro # G800562156


product price: $18.69
/ea

Key Features

Material
Plastic
Number of Wires
3
Terminal Type
Blade
Mounting Style
Push On
Length
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2031
Zoro #
G800562156
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.375
Wiring Harness Length (in)
17.25

Details

Material
Plastic
Number of Wires
3
Terminal Type
Blade
Mounting Style
Push On
Connector Shape
Oval
Terminal Quantity
3
Contact Terminal Material
Metal
Wiring Harness Included
Yes
Water Resistant
Yes
Connector Gender
Male
Connector Quantity
1
Wire Quantity
3
Wire Gauge (ga)
14
Weatherproof Sealed
Yes
Terminal Gender
Female

Description

Brake Fluid Level Sensor Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.