
Brake Fluid Level Sensor Connector, S-633
Mfr # S-633
Zoro # G5720098
product price: $25.39
/eaKey Features
Terminal Type
Blade
Material
Plastic
Number of Wires
2
Length
0.75
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-633
Zoro #
G5720098
UPC #
-
Country of Origin
Unknown
Dimensions
Length
0.75
Wiring Harness Length (in)
10.5
Details
Terminal Type
Blade
Material
Plastic
Number of Wires
2
Wiring Harness Included
Yes
Connector Shape
Rectangle
Wire Quantity
2
Weatherproof Sealed
Yes
Terminal Quantity
2
Connector Gender
Male
Contact Terminal Material
Metal
Terminal Gender
Female
Wire Gauge (ga)
18
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.