Zoro Homepage

Brake Fluid Level Sensor Connector, S-839

  • Mfr # S-839

  • Zoro # G5730211


product price: $8.15
/ea

Key Features

Terminal Type
Wire Lead
Length
1
Material
Plastic
Number of Wires
1
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-839
Zoro #
G5730211
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Wiring Harness Length (in)
8

Details

Terminal Type
Wire Lead
Material
Plastic
Number of Wires
1
Connector Quantity
1
Wiring Harness Included
Yes
Terminal Quantity
1
Contact Terminal Material
Metal
Water Resistant
Yes
Bend Angle (Deg.)
90
Weatherproof Sealed
Yes
Connector Gender
Female
Wire Gauge (ga)
18
Wire Quantity
1
Terminal Gender
Male
Connector Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.