Zoro Homepage

Brake Light Switch, SLS568

  • Mfr # SLS568

  • Zoro # G7004162


product price: $60.65
/ea

Key Features

Fit Type
Direct Fit
Wiring Harness Included
No
Connector Shape
Rectangular
Attachment Method
Bolt On
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS568
Zoro #
G7004162
UPC #
33086211923
Country of Origin
China

Details

Item
Brake Light Switch
Fit Type
Direct Fit
Wiring Harness Included
No
Connector Shape
Rectangular
Attachment Method
Bolt On
Connector Quantity
1
Terminal Gender
Male
Color/Finish
Black, White
Connector Gender
Female
Voltage
12 V
Hardware Included
No
Finish
Plastic
Mounting Bracket(s) Included
No
Functions
Sensor
Terminal Type
Pins
Material
Plastic
Terminal Quantity
6
Activation Style
Push

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition brake light switch's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake light switch's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.