Zoro Homepage

Brake Pad Wear Sensor, Pws147

  • Mfr # PWS147

  • Zoro # G4375206


product price: $18.15
/ea

Key Features

Connector Type
Female
Terminal Type
Pin
Mounting Style
Brake Caliper
Terminal Gender
Male
Connector Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS147
Zoro #
G4375206
UPC #
25623204024
Country of Origin
Unknown

Dimensions

Harness Length - inches
37.25

Details

Connector Type
Female
Terminal Type
Pin
Mounting Style
Brake Caliper
Terminal Gender
Male
Connector Shape
Oval
Terminal Quantity
2
Type
Brake Pad Wear Sensor
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.