
Camshaft Position Solenoid Connector, S-1318
Mfr # S-1318
Zoro # G1712338
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length - Inches
1
Weatherproof Sealed
Yes
Terminal Quantity
2
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1318
Zoro #
G1712338
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
1
Wiring Harness Length (in)
18
Harness Length - inches
17"
Details
Material
Plastic
Weatherproof Sealed
Yes
Terminal Quantity
2
Connector Gender
Male
Contact Terminal Material
Metal
Wire Gauge (ga)
18
Item
Includes Butt Splices
Wire Quantity
2
Number of Wires
2
Splice Connectors Included
Yes
Water Resistant
Yes
Wiring Harness Included
Yes
Terminal Type
Pin Socket
Terminal Gender
Female
Connector Type
Push On
Connector Shape
Rectangle
Connector Quantity
1
Number Of Splice Connectors Include
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.