
Camshaft Sensor Connector, S-913
Mfr # S-913
Zoro # G5734752
product price: $52.99
/eaKey Features
Color
Black
Material
Plastic
Voltage
12
Connector Gender
Female + Male
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-913
Zoro #
G5734752
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
1, 1 1/2
Wiring Harness Length (in)
12.75
Details
Color
Black
Material
Plastic
Voltage
12
Connector Gender
Female + Male
Terminal Type
Blade
Connector Quantity
2
Contact Terminal Material
Metal
Wire Gauge (ga)
20
Terminal Gender
Female; Male
Wiring Harness Included
Yes
Wire Quantity
3
Connector Shape
Oval
Number of Wires
3
Terminal Quantity
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.