Zoro Homepage

Camshaft Sensor, Pc171

  • Mfr # PC171

  • Zoro # G7725472


product price: $66.55
/ea

Key Features

Terminal Type
Blade
Number of Terminals
3
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC171
Zoro #
G7725472
UPC #
91769334574
Country of Origin
Unknown

Details

Terminal Type
Blade
Number of Terminals
3
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
Series
Standard OE Replacement
Item
Camshaft Position Sensor

Description

Camshaft Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.