Zoro Homepage

Camshaft Sensor, Pc478

  • Mfr # PC478

  • Zoro # G7726032


product price: $32.49
/ea

Key Features

Connector Type
Plug In
Terminal Type
Blade
Series
Standard OE Replacement
Terminal Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC478
Zoro #
G7726032
UPC #
91769662790
Country of Origin
Unknown

Details

Connector Type
Plug In
Terminal Type
Blade
Series
Standard OE Replacement
Item
Crankshaft Position Sensor
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Rectangular
Terminal Quantity
3
Connector Gender
Female
Attachment Method
Bolt On

Description

Camshaft Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.