Zoro Homepage

Camshaft Sensor, Pc628

  • Mfr # PC628

  • Zoro # G7727116


product price: $24.99
/ea

Key Features

Number of Terminals
3
Terminal Type
Blade
Number of Connectors
1
Connector Gender
Male
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC628
Zoro #
G7727116
UPC #
91769808419
Country of Origin
Unknown

Details

Number of Terminals
3
Terminal Type
Blade
Item
Camshaft Position Sensor
Number of Connectors
1
Connector Gender
Male
Series
Standard OE Replacement
Terminal Gender
Female

Description

Camshaft Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.