
Camshaft/Crankshaft Position Sensor, Pc933
Mfr # PC933
Zoro # G5715292
product price: $71.19
/eaKey Features
Terminal Quantity
2
Connector Quantity
1
Connector Shape
Round
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC933
Zoro #
G5715292
UPC #
727943489678
Country of Origin
Unknown
Details
Terminal Quantity
2
Connector Quantity
1
Connector Shape
Round
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Terminal Type
Blade
Terminal Gender
Male
Wire Lead Included
Yes
Connector Type
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.