Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canister Purge Solenoid, Cp467

  • Mfr # CP467

  • Zoro # G6881090


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Number of Connectors
1
Hose Size - Inches
7/16" and 5/8"
Terminal Quantity
2
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP467
Zoro #
G6881090
UPC #
2562372663
Country of Origin
Unknown

Dimensions

Hose Size - Inches
7/16" and 5/8"

Details

Item
Valve
Includes
Filter Element
Number of Connectors
1
Terminal Quantity
2
Terminal Type
Pin
Connector Gender
Female
Port Quantity
2
Hose Connector Quantity
2
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.