Zoro Homepage

Canister Purge Solenoid, Cp918

  • Mfr # CP918

  • Zoro # G6876452


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
2
Fit Type
Direct Fit
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP918
Zoro #
G6876452
UPC #
33086412436
Country of Origin
Unknown

Details

Item
Vapor Canister Purge Solenoid
Number of Connectors
2
Fit Type
Direct Fit
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Port Quantity
2
Terminal Quantity
2; 2
Connector Shape
Oval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.