
Canister Purge Valve, Cp519
Mfr # CP519
Zoro # G6882868
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Number of Connectors
1
Hose Connector Quantity
3
Connector Gender
Female
Port Quantity
3
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP519
Zoro #
G6882868
UPC #
707390895178
Country of Origin
Unknown
Dimensions
Hose Size - Inches
1/4", 7/16", 1/2"
Details
Item
1 Bracket
Number of Connectors
1
Hose Connector Quantity
3
Connector Gender
Female
Port Quantity
3
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Connector Shape
Round, Square
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.