Zoro Homepage

Canister Purge Valve, CP803

  • Mfr # CP803

  • Zoro # G600566606


product price: $25.15
/ea

Key Features

Fit Type
Direct Fit
Terminal Quantity
2
Connector Gender
Female
Terminal Type
Blade
Port Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP803
Zoro #
G600566606
UPC #
727943924735
Country of Origin
Unknown

Dimensions

Hose Size - Inches
3/8"

Details

Item
Valve
Fit Type
Direct Fit
Terminal Quantity
2
Connector Gender
Female
Terminal Type
Blade
Port Quantity
2
Connector Shape
Square
Connector Quantity
1
Terminal Gender
Male
Hose Connector Quantity
2

Description

Canister Purge Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.