
Canister Purge Valve, Cp812
Mfr # CP812
Zoro # G6890848
product price: $92.75
/ea
Free Shipping & Returns
Key Features
Number of Connectors
1
Number of Hose Connectors
1
Series
Intermotor
Number of Terminals
2
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP812
Zoro #
G6890848
UPC #
3308620755
Country of Origin
Unknown
Details
Item
Purge Valve
Number of Connectors
1
Number of Hose Connectors
1
Series
Intermotor
Number of Terminals
2
Connector Shape
Rectangular
Fit Type
Direct Fit
Connector Gender
Female
Number of Ports
1
Terminal Type
Blade
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.