
Canister Vent Solenoid, As396
Mfr # AS396
Zoro # G2728762
product price: $67.45
/eaKey Features
Number of Connectors
1
Number of Hose Connectors
2
Connector Gender
Female
Series
Standard
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS396
Zoro #
G2728762
UPC #
2562347250
Country of Origin
Unknown
Details
Item
Vapor Canister Vent Solenoid
Number of Connectors
1
Number of Hose Connectors
2
Connector Gender
Female
Series
Standard
Terminal Gender
Male
Number of Terminals
2
Fit Type
Direct Fit
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.