Zoro Homepage

Canister Vent Solenoid, Cvs52

  • Mfr # CVS52

  • Zoro # G6874599


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Fit Type
Direct Fit
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS52
Zoro #
G6874599
UPC #
25623414713
Country of Origin
Unknown

Details

Item
Vapor Canister Vent Solenoid
Number of Connectors
1
Fit Type
Direct Fit
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Number of Hose Connectors
1
Terminal Type
Blade
Series
Standard Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.