Zoro Homepage

Canister Vent Solenoid, CVS82

  • Mfr # CVS82

  • Zoro # G600618923


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Male
Hose Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS82
Zoro #
G600618923
UPC #
25623754529
Country of Origin
Unknown

Details

Item
Solenoid
Number of Connectors
1
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Male
Hose Connector Quantity
2
Connector Shape
Rectangular
Terminal Type
Blade
Port Quantity
2

Description

Canister Vent Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.