
Canister Vent Solenoid, Cvs90
Mfr # CVS90
Zoro # G6877146
product price: $61.99
/eaKey Features
Includes
O-Ring
Number of Connectors
1
Terminal Type
Blade
Number of Terminals
2
Series
Standard Intermotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVS90
Zoro #
G6877146
UPC #
727943023292
Country of Origin
Unknown
Details
Item
Vapor Canister Vent Solenoid
Includes
O-Ring
Number of Connectors
1
Terminal Type
Blade
Number of Terminals
2
Series
Standard Intermotor
Fit Type
Direct Fit
Number of Hose Connectors
1
Terminal Gender
Male
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.