Zoro Homepage

Cap, Jh-225

  • Mfr # JH-225

  • Zoro # G8241047


product price: $32.35
/ea

Key Features

Type
Distributer Cap
Material
Aluminum
Mounting Style
Screw On
Distributor Cap Color
Black
Distributor Cap Contacts Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-225
Zoro #
G8241047
UPC #
91769190088
Country of Origin
Unknown

Details

Type
Distributer Cap
Material
Aluminum
Mounting Style
Screw On
Distributor Cap Color
Black
Distributor Cap Contacts Material
Polypropylene
Mount Type
Screw
Distributor Vent
Yes
Tower Position
Side
Terminal Gender
Female
Terminal Quantity
7
Spark Plug Terminal Gender
Female

Description

Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.