Zoro Homepage

Cigar Lighter Connector

  • Mfr # S-635

  • Zoro # G911249489


product price: $6.69
/ea

Key Features

Type
Pin
Length
1 in
Connection Material
Plastic
Bend Angle (Deg.)
90
Harness Length - inches
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-635
Zoro #
G911249489
UPC #
91769118686
Country of Origin
China

Dimensions

Length
1 in
Harness Length - inches
12
Housing Length (in)
1 in
Wiring Harness Length (in)
12

Details

Type
Pin
Connection Material
Plastic
Bend Angle (Deg.)
90
Terminal Quantity
1
Wiring Harness Included
Yes
Connector Gender
Female
Weatherproof Sealed
Yes
Number of Wires
1
Wire Gauge (ga)
18
Gauge
16 ga.
Terminal Gender
Female
Connector Shape
Round
Wire Quantity
1
Attachment Method
Push On
Contact Terminal Material
Metal
Connector Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.