Zoro Homepage

Cigar Lighter Connector, S2163

  • Mfr # S2163

  • Zoro # G8811254


product price: $57.85
/ea

Key Features

Type
Blade
Antenna Shape - Signal Amplifer
Polygon
Includes
Splice Connector, Weatherproof Sealed, Wiring Harness
Material
Plastic
Number Of Splice Connectors Include
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2163
Zoro #
G8811254
UPC #
033086425467
Country of Origin
Unknown

Dimensions

Length - Inches
1
Wiring Harness Length (in)
11.75

Details

Type
Blade
Antenna Shape - Signal Amplifer
Polygon
Includes
Splice Connector, Weatherproof Sealed, Wiring Harness
Material
Plastic
Number Of Splice Connectors Include
3
Number of Wires
3
Wire Gauge (ga)
12
Wire Quantity
3
Terminal Quantity
3
Contact Terminal Material
Metal
Connector Quantity
1
Connector Gender
Male
Mounting Type
Push On
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.