
Circuit Breaker, 30A, 2 Pole
Mfr # BR-903
Zoro # G6885482
product price: $23.59
/eaKey Features
Number of Poles
2
Circuit Breaker Type
LS Functionality
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-903
Zoro #
G6885482
UPC #
-
Country of Origin
Unknown
Details
Item
Circuit Breaker
Amps
30A
Number of Poles
2
Circuit Breaker Type
LS Functionality
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.