This item is Discontinued.
This item is Discontinued.
Circuit Breaker, BR-220 (Discontinued)
Mfr #
BR-220
Zoro #
G7039363
UPC # 91769002947
Country of Origin Unknown
Category Automotive Breakers & Fuse Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-220
Zoro #
G7039363
UPC #
91769002947
Country of Origin
Unknown
Details
Item
Circuit Breaker
Number of Terminals
2
Mounting
Universal
Voltage
12V
Terminal Connection
Blade
Connector Gender
Male
Fit Type
Direct Fit
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition circuit breaker's built a reputation in the automotive industry for quality and craftmanship. We manufacture circuit breaker's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.