Zoro Homepage

Circuit Breaker

  • Mfr # BR-320

  • Zoro # G811250219


product price: $16.19
/ea

Key Features

Max. Voltage
12 V
Max. Amps
20 A
Terminals
Blade
Terminal Connection
Male
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-320
Zoro #
G811250219
UPC #
91769003029
Country of Origin
Taiwan, Province of China

Details

Max. Voltage
12 V
Max. Amps
20 A
Terminals
Blade
Terminal Connection
Male
Mounting
Universal
Finish
Metal, Plastic
Connector Type
Plug In
Terminal Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.