This item is Discontinued.

Standard Ignition Circuit Breaker, 20A, 2 Pole BR-905

This item is Discontinued.

Standard Ignition

Circuit Breaker, 20A, 2 Pole (Discontinued)

Mfr # BR-905
Zoro # G6876802
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-905
Zoro #
G6876802
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
Circuit Breaker Type
LS Functionality
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.