
Circuit Opening Relay, Ry-276
Mfr # RY-276
Zoro # G2039944
product price: $51.85
/eaKey Features
Type
Starter Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Amperage
10A
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-276
Zoro #
G2039944
UPC #
-
Country of Origin
Unknown
Details
Type
Starter Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Amperage
10A
Terminal Type
Blade
Connector Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.