
Clock Spring Airbag Clockspr, Csp224
Mfr # CSP224
Zoro # G2283790
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12
Wire Quantity
4
Connector Shape
Oval
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP224
Zoro #
G2283790
UPC #
727943770158
Country of Origin
Unknown
Dimensions
Wire Length (in)
7
Details
Color
Black
Voltage
12
Wire Quantity
4
Connector Shape
Oval
Connector Gender
Male
Terminal Gender
Female; Male
Terminal Quantity
4
Terminal Type
Pin
Connector Quantity
2
Item
Clockspring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.