Zoro Homepage

Clock Spring Airbag Clockspr, Csp269

  • Mfr # CSP269

  • Zoro # G2282783


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
12
Terminal Gender
Male
Connector Gender
Female
Wire Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP269
Zoro #
G2282783
UPC #
3308606662
Country of Origin
Unknown

Dimensions

Wire Length (in)
5.25

Details

Color
Black
Voltage
12
Terminal Gender
Male
Item
Clockspring
Connector Gender
Female
Wire Quantity
6
Connector Shape
Rectangular
Terminal Type
Blade
Connector Quantity
4
Terminal Quantity
22

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.