Zoro Homepage

CLOCK SPRING

  • Mfr # CSP187

  • Zoro # G102468071


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Tan
Voltage
12
Finish
Plastic
Wire Length (in)
5.25
Terminal Quantity
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP187
Zoro #
G102468071
UPC #
728000000000
Country of Origin
Unknown

Dimensions

Wire Length (in)
5.25

Details

Item
Clockspring
Color
Black, Tan
Voltage
12
Finish
Plastic
Terminal Quantity
28
Connector Gender
Male Female
Connector Quantity
5
Wire Quantity
4
Terminal Type
Blade and Pin
Connector Shape
Rectangular
Terminal Gender
Male: Female; Male; Female; Male

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.