
CLOCK SPRING
Mfr # CSP299
Zoro # G902468134
product price: $70.19
/eaKey Features
Color
Black
Voltage
12
Finish
Plastic
Terminal Gender
Female + Male
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP299
Zoro #
G902468134
UPC #
33086418674
Country of Origin
Unknown
Dimensions
Wire Length (in)
2.875
Details
Color
Black
Voltage
12
Finish
Plastic
Terminal Gender
Female + Male
Connector Shape
Rectangular
Terminal Quantity
46
Wire Quantity
4
Connector Gender
Female + Male
Connector Quantity
2
Contents
Clockspring
Terminal Type
Blade and Pin
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.