
Clock Spring, CSP311
Mfr # CSP311
Zoro # G600553286
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White, Yellow
Material
Plastic
Voltage
12V
Connector Type
Plug and Socket
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP311
Zoro #
G600553286
UPC #
33086542010
Country of Origin
Unknown
Dimensions
Wire Length
6 in
Details
Item
Air Bag Clockspring
Color
Black, White, Yellow
Material
Plastic
Voltage
12V
Connector Type
Plug and Socket
Fit Type
Direct Fit
Connector Gender
Female/Male
Terminal Gender
Female/Male
Number of Connectors
6
Connector Shape
Round; Rectangular
Terminal Type
Blade/Pin
Number of Terminals
24
Number of Wires
2
Description
Clock Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.