Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Pedal Position Switch, Ns-567

  • Mfr # NS-567

  • Zoro # G5702519


product price: $27.39
/ea

Key Features

Material
Aluminum; Plastic
Fit Type
Direct Fit
Terminal Type
Blade
Terminal Gender
Male
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS-567
Zoro #
G5702519
UPC #
-
Country of Origin
Unknown

Details

Material
Aluminum; Plastic
Item
Clutch Pedal Ignition Switch
Fit Type
Direct Fit
Terminal Type
Blade
Terminal Gender
Male
Number of Terminals
2
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.