Zoro Homepage

Coil On Plug Coil, Uf-119

  • Mfr # UF-119

  • Zoro # G5935269


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Ignition Type
Distributorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-119
Zoro #
G5935269
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Item
Ignition Coil
Ignition Type
Distributorless
Mount Type
Bolt On
Terminal Gender
Male
Mounting Position
Engine Head
Connector Quantity
1
Connector Gender
Female
Mounting Bracket Included
Yes
Terminal Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.