
Coil On Plug Coil, Uf-157
Mfr # UF-157
Zoro # G5920429
product price: $76.89
/ea
Free Shipping & Returns
Key Features
Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-157
Zoro #
G5920429
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Item
Ignition Coil
Connector Gender
Female
Terminal Gender
Male
Mount Type
Bolt On
Mounting Position
Engine Head
Connector Quantity
1
Terminal Quantity
2
Ignition Type
Distributorless
Mounting Bracket Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.