Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, Uf-167

  • Mfr # UF-167

  • Zoro # G5920228


product price: $41.69
/ea

Key Features

Type
Pin
Color
Black
Voltage
12
Connector Quantity
1
Mounting Position
Engine Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-167
Zoro #
G5920228
UPC #
-
Country of Origin
Unknown

Details

Type
Pin
Color
Black
Voltage
12
Connector Quantity
1
Mounting Position
Engine Head
Terminal Gender
Male
Connector Gender
Female
Mount Type
Bolt On
Terminal Quantity
2
Ignition Type
Distributorless
Mounting Bracket Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.