Zoro Homepage

Coil On Plug Coil, Uf-200

  • Mfr # UF-200

  • Zoro # G5923527


product price: $64.59
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-200
Zoro #
G5923527
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Terminal Quantity
4
Mount Type
Bolt On
Connector Gender
Female
Terminal Gender
Male
Mounting Bracket Included
Yes
Mounting Type
Fender
Item
Ignition Coil
Ignition Type
Near Plug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.