Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, Uf-298

  • Mfr # UF-298

  • Zoro # G5934499


product price: $50.29
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Connector Gender
Female
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-298
Zoro #
G5934499
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Connector Gender
Female
Terminal Quantity
3
Terminal Gender
Male
Connector Quantity
1
Mounting Bracket Included
Yes
Ignition Type
Distributorless
Mount Type
Bolt On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.