Shop STANDARD IGNITION
See all product information
Create Account
Coil On Plug Coil, Uf-348
- Mfr # UF-348
- Zoro # G5936556
product price:Â
$
42.25
/ea
Key Features
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Coil Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF-348
- Zoro #
- G5936556
- UPC #
- -
- Country of Origin
- Unknown
- Coil Type
- Electronic
- Type
- Blade
- Color
- Black
- Voltage
- 12
- Coil Included
- Yes
- Connector Quantity
- 1
- Ignition Type
- Distributorless
- Connector Shape
- Round, Rectangular
- Connector Gender
- Female
- Terminal Gender
- Male
- Connector Type
- Plug In
- Terminal Quantity
- 3
- Mounting Bracket Included
- Yes
- Mount Type
- Bolt On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.